Apply to be a TradeMaster!
Main product image of 4" Right Angle Actuator w/ Linkage (8-13 PSI)
Magnifying glass
Hover image to zoom
4" Right Angle Actuator w/ Linkage (8-13 PSI)
Magnifying glass
Hover image to zoom
M574-5211 has been discontinued
Discontinued December 26, 2022
This product was discontinued by the manufacturer.

Description

–
The M556 piston damper actuator, post mounted, is designed for use in a pneumatic control system to position an air control damper in response to a signal from a pneumatic controller. These actuators can be used for either proportional or two position applications. Other applications include the control of variable fan inlet vanes, centrifugal refrigeration compressor inlet vanes, and butterfly valves.

The M573 and M574 Series Piston Damper Actuators are used in pneumatic control systems to position automatic air dampers upon receipt of an air pressure signal from a control device. These actuators can be used for either proportional or two position applications.

The M573 and M574 actuators are equipped with right angle brackets and are adaptable to air conditioning, multi-zone, heating, ventilating, fan coil units, unit ventilators, and mixing boxes.

Includes Right Angle Mounting Bracket, Ball Joint, push Rod and Crank Arm for 1/2" Damper Shaft

Specs

–
Fail Safe Mode:

Spring Return

Actuator Spring Range:

8 to 13 psi

Stroke:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need