Apply to be a TradeMaster!
Main product image of Two-Position Spring Return Actuator w/ 16 lb-in torque (120V)
Magnifying glass
Hover image to zoom
Two-Position Spring Return Actuator w/ 16 lb-in torque (120V)
Magnifying glass
Hover image to zoom
$974.19 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
16 lb-in Torque

Description

–
For two-position operation of dampers, valves, and other equipment which require the return to normal position upon power interruption.

Hazardous location models offer a sturdy cast aluminum case with bolted cover. They have two 3/4" pipe tapped openings for joints with rigid metal conduit. All wiring is brought out to separate terminals for ease of installation. These factory enclosure and actuator assemblies are Underwriters Laboratories Listed.

Features
  • Compatible with most SPST control devices
  • Spring return
  • 24, 120, 208, and 240 Vac models
  • Actuators with part number suffix "-500" are equipped with SPDT auxiliary switch
  • Actuator has a rugged die cast aluminum housing with two 1/2" conduit openings
  • Hazardous location actuator housing has two 3/4" pipe taped openings for rigid metal conduit connection
  • Oil immersed motor and gear train

Specs

–
Fail Safe Mode:

Spring Return

Switch:

SPDT

Voltage:

120v

Torque:

16 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy