Apply to be a TradeMaster!
Main product image of 2 Position Actuator w/ Auxiliary Switch (120V)
Magnifying glass
Hover image to zoom
2 Position Actuator w/ Auxiliary Switch (120V)
Magnifying glass
Hover image to zoom
$1,458.68 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
These actuators provide two-position operation of dampers, valves, and other equipment requiring the return to normal position upon power interruption.

Features
  • SPST controller.
  • Spring return.
  • 24, 120, 208, and 240 Vac models.
  • SPDT auxiliary switch if actuator part number suffix is "-500."
  • Rugged die cast aluminum
  • Oil immersed motor and gear train.
  • Models for hazardous locations are only available as a factory enclosure/actuator assemblies.
  • NEMA 4 with optional watertight conduit connectors, field supplied.

Specs

–
Fail Safe Mode:

Spring Return

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Crank Arm
SKU: AM-113
Barber Colman

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

service was great and there same day shipping to have it the next day with no charge is fantastic that is what i call great service thanks Robby
Rooby
indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Good product but please don't email me at 3:52 AM for a survey!
RT
New Haven, CT
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was the exact replacement part

This unit was able to be switched out for the ten-year old defective unit with great ease on an emergency generator intake louver. The mounting holes lined up and the electrical connections were exactly in the same positions so no new wires needed to be spliced.
Ron the fish man
Easton, Maryland
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the rated inch lbs. of torgue for this actuator?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is rated at 60 lb-in.

Was this review helpful to you?

Q: What are the amps and watts on this item?

Asked by Marketplace Foods 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is rated at .9 amps / 70 watts running .35 amps / 25 watts holding.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy