Shop Resideo Sale
Main product image of 2 Position Actuator w/ Auxiliary Switch (240V)
Magnifying glass
Hover image to zoom

2 Position Actuator w/ Auxiliary Switch (240V)

SKU:
MA-419-500
Rating:
(0)
Q&A:
(0)
2 Position Actuator w/ Auxiliary Switch (240V)
Magnifying glass
Hover image to zoom
$1,526.93 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
These actuators provide two-position operation of dampers, valves, and other equipment requiring the return to normal position upon power interruption.

Features
  • SPST controller.
  • Spring return.
  • 24, 120, 208, and 240 Vac models.
  • SPDT auxiliary switch if actuator part number suffix is "-500."
  • Rugged die cast aluminum
  • Oil immersed motor and gear train.
  • Models for hazardous locations are only available as a factory enclosure/actuator assemblies.
  • NEMA 4 with optional watertight conduit connectors, field supplied.

Specs

–
Fail Safe Mode:

Spring Return

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy