Shop Resideo Sale
Main product image of Two-Position Spring Return Actuator (120V)
Magnifying glass
Hover image to zoom

Two-Position Spring Return Actuator (120V)

SKU:
MA-5210-500
Rating:
(0)
Q&A:
(1)
Two-Position Spring Return Actuator (120V)
Magnifying glass
Hover image to zoom
$1,368.60 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The MA-5200 series and MA-5300 series actuators are used for two-position control of valves and dampers which require a return to the normal position upon power interruption.

Features
  • Two-position actuators controlled by an SPST controller
  • Spring return
  • 24 Vac, 120 Vac, and 240 Vac models are available
  • An actuator with the part number suffix "-500" has a built-in, adjustable, SPDT auxiliary switch
  • Available in damper models or base models that require damper or valve linkage
  • Die cast lower housing with 1/2" conduit opening and painted steel upper housing
  • Hydraulic actuator with oil-immersed motor and pump

Specs

–
Fail Safe Mode:

Spring Return

Switch:

SPDT

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: We purchased this item in 2023 for a customer's hot water heater system. This particular one separated apart and is no longer functioning. I was wondering if this item has a product warranty that may be applicable?

Asked by Dustin 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dustin! SupplyHouse covers a one-year warranty on this product.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy