Apply to be a TradeMaster!
Main product image of 2 Position Spring Return Valve Actuator (24V)
Magnifying glass
Hover image to zoom
2 Position Spring Return Valve Actuator (24V)
Magnifying glass
Hover image to zoom
$1,054.09 each
In Stock
In Stock
Get 4 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
These actuators are used for electric two-position control of globe valves and dampers which require a return to the normal position upon power interruption.

Features
  • Two-position actuators controlled by an SPST controller
  • Spring return.
  • Available 24, 120, and 240 Vac models.
  • An actuator with the part number suffix "-500" has a built-in, adjustable, SPDT auxiliary switch
  • Available damper models with linkage or base models that require separate damper or valve linkage.
  • Die cast lower housing with 1/2 in. conduit opening and painted steel upper housing.
  • Hydraulic actuator with oil-immersed motor and pump

Specs

–
Voltage:

24V

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect replacement part

The actuator was an EXACT replacement for my obsolete component. I works flawlessly and was easy to install.
Rob
Springfield, MO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how do you manually open valve

Asked by Bill 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Most of these valves can not be opened manually, so we would not be able to provide this information.

Was this review helpful to you?
- mstrmech

pull the power. it should default to open

Was this review helpful to you?
- henry

take the actuator off the valve

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy