Shop Resideo Sale
Main product image of 20 lb-in 2-Position Actuator (120V)
Magnifying glass
Hover image to zoom

20 lb-in 2-Position Actuator (120V)

SKU:
MA-5330
Rating:
(2)
Q&A:
(0)
20 lb-in 2-Position Actuator (120V)
Magnifying glass
Hover image to zoom
$1,382.75 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
20 lb-in Torque

Description

–
These actuators are used for electric two-position control of globe valves and dampers which require a return to the normal position upon power interruption.

Features
  • Two-position actuators controlled by an SPST controller
  • Spring return.
  • Available 24, 120, and 240 Vac models.
  • An actuator with the part number suffix "-500" has a built-in, adjustable, SPDT auxiliary switch
  • Available damper models with linkage or base models that require separate damper or valve linkage.
  • Die cast lower housing with 1/2 in. conduit opening and painted steel upper housing.
  • Hydraulic actuator with oil-immersed motor and pump

Specs

–
Torque:

20 lb-in

Fail Safe Mode:

Spring Return

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy one.

I work in a 20 year old building with a few dozen of these. They work fine, till they leak (the oil leaks out). I have been replacing them with non oil filled actuators.
Falcon84
WI
4 years ago
Was this review helpful to you?

I have reordered this product several times

I am with a school district and ordered a few just to see how they work and have gone back and ordered several more and will continue to order.
Wildcats
South Carolina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy