Shop Resideo Sale
Main product image of Two-Position Actuator w/ 175 lb-in torque (120V)
Magnifying glass
Hover image to zoom

Two-Position Actuator w/ 175 lb-in torque (120V)

SKU:
MC-421
Rating:
(0)
Q&A:
(0)
Two-Position Actuator w/ 175 lb-in torque (120V)
Magnifying glass
Hover image to zoom
$1,356.50 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
175 lb-in Torque

Description

–
For two-position operation of dampers or valves in heating, ventilating and air-conditioning systems and similar applications where return to normal position is not required.

These unidirectional actuators (clockwise rotation) require a three-wire control circuit; SPDT snap-acting switch or its equivalent such as a thermostat, pressure switch or relay. A built-in cam operated, snap-acting, adjustable SPDT auxiliary switch is standard. It is factory set to make at mid-stroke. One contact closes at end of stroke; other contact closes at end of next stroke.

Features
  • Equipped with SPDT auxiliary switch
  • Actuator has a rugged die cast aluminum housing with two 1/2" conduit openings
  • Hazardous location actuator housing has two 3/4" pipe taped openings for rigid metal conduit connection
  • Oil immersed gear train
  • Requires a three wire control circuit SPDT snap-acting or equivalent

Specs

–
Torque:

175 lb-in

Wiring:

3 Wire

Timing:

20 Seconds

Voltage:

120v

Operating Temp Range:

-40 to 136°F

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy