Apply to be a TradeMaster!
Main product image of 35 lb-in Floating Damper Actuator (24V)
Magnifying glass
Hover image to zoom

35 lb-in Floating Damper Actuator (24V)

SKU:
MF41-6043
Rating:
(1)
Q&A:
(0)
35 lb-in Floating Damper Actuator (24V)
Magnifying glass
Hover image to zoom
$143.75 each
In Stock
In Stock
Get 53 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
35 lb-in Torque

Description

–
These TAC DuraDrive direct coupled 24 Vac non-spring return rotary electric actuators are designed for three-position (floating) control of dampers.

Features
  • Compact, lightweight design
  • Manual override
  • 5° preload as shipped from factory
  • Plenum cabling
  • Feedback potentiometer models available
  • cUL and UL listed; plenum versions also CE certified
  • Independently adjustable dual auxiliary switches available
These actuators are used in constant or variable air volume installations for control of HVAC dampers requiring up to 35 lb-in (4 Nm) or 70 lb-in (8 Nm).

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

Floating

Voltage:

24V

Torque:

35 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Deal

Product was exactly as described, good price, arrived on time and took care of the problem.
skabman
Richmond, Va.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy