Shop Resideo Sale
Main product image of 70 lb-in Floating Damper Actuator (24V)
Magnifying glass
Hover image to zoom

70 lb-in Floating Damper Actuator (24V)

SKU:
MF41-6083
Rating:
(0)
Q&A:
(0)
70 lb-in Floating Damper Actuator (24V)
Magnifying glass
Hover image to zoom
$118.79 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
70 lb-in Torque

Description

–
These TAC DuraDrive direct coupled 24 Vac non-spring return rotary electric actuators are designed for three-position (floating) control of dampers.

Features
  • Compact, lightweight design
  • Manual override
  • 5° preload as shipped from factory
  • Plenum cabling
  • Feedback potentiometer models available
  • cUL and UL listed; plenum versions also CE certified
  • Independently adjustable dual auxiliary switches available
These actuators are used in constant or variable air volume installations for control of HVAC dampers requiring up to 35 lb-in (4 Nm) or 70 lb-in (8 Nm).

Specs

–
Fail Safe Mode:

Non-Spring Return

Actuator Type:

Floating

Voltage:

24V

Torque:

70 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy