Apply to be a TradeMaster!
1/2-3" Adjustable Stroke Damper Actuator (5-10 PSI)

1/2-3" Adjustable Stroke Damper Actuator (5-10 PSI)

SKU:
MK-4411
Rating:
(0)
Q&A:
(0)
1/2-3" Adjustable Stroke Damper Actuator (5-10 PSI)
$545.45 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Proportional pneumatic actuator with 11 sq. in. (71 cm2) effective area used to control damper and air valves in heating, ventilating and air conditioning systems.

The type of positioning, proportional or two-position, is determined by the controller, such as a thermostat or relay. Actuators are positioned by air pressure acting upon a diaphragm and piston. Opposing the force on the top of the piston is a spring. The piston force overcomes the spring force, as the air pressure increases, extending the actuator shaft if the pressure lessens, the spring force retracts the shaft.

Units are constructed of a sturdy die cast aluminum housing enclosing an easily replaceable beaded molded neoprene diaphragm, steel piston, piston shaft, sintered bronze shaft-guide bushing and steel spring. The molded neoprene diaphragm has a circular bead which mates with a groove in the pressure housing insuring positive locating and sealing of the diaphragm with the housing.

Specs

–
Fail Safe Mode:

Spring Return

Actuator Spring Range:

5 to 10 psi

Stroke:

1/2-3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy