Apply to be a TradeMaster!
Main product image of 11 sq. in Damper Actuator (5-10 psig)
Magnifying glass
Hover image to zoom
11 sq. in Damper Actuator (5-10 psig)
Magnifying glass
Hover image to zoom
$275.88 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MK-4800 series pneumatic valve actuator has an 11 in2 (71 cm2) effective diaphragm area and is used to control 1-1/2" to 2" VB-9XXX series valves.

Features
  • Rugged, die-cast aluminum housing
  • 11 square inch (71 cm2) effective area
  • Replaceable, beaded, molded neoprene diaphragm

Specs

–
Actuator Spring Range:

5 to 10 psig

Fail Safe Mode:

Spring Return

Operating Temp Range:

-20 to 220° F

Air Connections:

1/8" FNPT

Max. Working Pressure:

30 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy