Apply to be a TradeMaster!
Main product image of 50 sq. in Damper Actuator (8-13 psig)
Magnifying glass
Hover image to zoom
50 sq. in Damper Actuator (8-13 psig)
Magnifying glass
Hover image to zoom
$460.54 each
In Stock
In Stock
Get 12 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
These valve actuators, with a 50 sq. in. (323 cm2) effective diaphragm area, are used for proportional pneumatic control of hot water or chilled water valves.

Application
  • MK-68x1 is used to control 2-1/2 in. to 4 in. VB-9xxx series valves series valves


Features
  • Rugged die cast aluminum housing.
  • Replaceable beaded molded neoprene diaphragm.
  • Built-in spring to retract output shaft.
  • Adjustable start point on loss of air pressure.

Specs

–
Fail Safe Mode:

Spring Return

Actuator Spring Range:

8 to 13 psig

Operating Temp Range:

-20 to 220° F

Air Connections:

1/8" FNPT

Max. Working Pressure:

30 psig

Stroke:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy