Shop Resideo Sale
Main product image of Proportional Actuator w/ 50 lb-in torque (120V)
Magnifying glass
Hover image to zoom

Proportional Actuator w/ 50 lb-in torque (120V)

SKU:
MP-2150-500
Rating:
(2)
Q&A:
(0)
Proportional Actuator w/ 50 lb-in torque (120V)
Magnifying glass
Hover image to zoom
$1,381.63 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
50 lb-in Torque

Description

–
The MP series actuators are used for two-position, floating, and proportional control of dampers, valves, and program switches in heating, ventilating, air conditioning, and similar applications. Hazardous location models offer a sturdy cast aluminum case with bolted cover. They have two 3/4" pipe tapped openings for joints with rigid metal conduit. All wiring is brought out to separate terminals for ease of installation. These factory enclosure and actuator assemblies are Underwriters Laboratories Listed.

Features
  • Proportional actuators with built-in feedback potentiometers
  • Spring return and non-spring return models available
  • Actuator has a rugged die cast aluminum housing with two 1/2? conduit openings.
  • Hazardous location actuator housing has two 3/4" pipe taped openings for rigid metal conduit connection
  • Oil-immersed motor and gear train

Specs

–
Fail Safe Mode:

Spring Return

Voltage:

120v

Torque:

50 lb-in

Operating Temp Range:

-40 to 136°F

Timing:

25 Seconds

Type:

Spring Return

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I continue to purchase this product for our facility

we use this product with our HVAC systems, our facility is old and these actuators need to be replaced from time to time.
oman
LAX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

actuator for office

researched the web and found actuator and great price, placed order and received part quick. part installed and working properly. Thank you
Oman
Los Angeles, Ca.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy