Shop Resideo Sale
Main product image of 220 lb-in Proportional Valve Actuator w/ SPDT Switch (24 VAC)
Magnifying glass
Hover image to zoom
220 lb-in Proportional Valve Actuator w/ SPDT Switch (24 VAC)
Magnifying glass
Hover image to zoom
$1,678.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
220 lb-in Torque

Description

–
The MP series actuators are used for two-position, floating, and proportional control of dampers, valves, and program switches in heating, ventilating, air conditioning, and similar applications. Hazardous location models offer a sturdy cast aluminum case with bolted cover. They have two 3/4" pipe tapped openings for joints with rigid metal conduit. All wiring is brought out to separate terminals for ease of installation. These factory enclosure and actuator assemblies are Underwriters Laboratories Listed.

Features
  • Proportional actuators with built-in feedback potentiometers
  • Spring return and non-spring return models available
  • Actuator has a rugged die cast aluminum housing with two 1/2? conduit openings.
  • Hazardous location actuator housing has two 3/4" pipe taped openings for rigid metal conduit connection
  • Oil-immersed motor and gear train

Specs

–
Fail Safe Mode:

Non-Spring Return

Voltage:

24V

Torque:

220 lb-in

Operating Temp Range:

-40 to 136°F

Switch:

SPDT

Timing:

130 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy