Apply to be a TradeMaster!
Main product image of 120V Floating Valve Damper Actuator 50 lb-in (180° Rotation)
Magnifying glass
Hover image to zoom
120V Floating Valve Damper Actuator 50 lb-in (180° Rotation)
Magnifying glass
Hover image to zoom
$1,280.46 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Rotation
180° rotation

Description

–
The MP series actuators are used for two-position, floating, and proportional control of dampers, valves, and program switches in heating, ventilating, air conditioning, and similar applications. Hazardous location models offer a sturdy cast aluminum case with bolted cover. They have two 3/4" pipe tapped openings for joints with rigid metal conduit. All wiring is brought out to separate terminals for ease of installation. These factory enclosure and actuator assemblies are Underwriters Laboratories Listed.

Features
  • Proportional actuators with built-in feedback potentiometers
  • Spring return and non-spring return models available
  • Actuator has a rugged die cast aluminum housing with two 1/2" conduit openings.
  • Hazardous location actuator housing has two 3/4" pipe taped openings for rigid metal conduit connection
  • Oil-immersed motor and gear train

Specs

–
Fail Safe Mode:

Spring Return

Switch:

SPDT

Timing:

90 Seconds

Voltage:

120v

Rotation:

180° rotation