Shop Resideo Sale
Main product image of 120V Modulating Electronic Valve Actuator
Magnifying glass
Hover image to zoom

120V Modulating Electronic Valve Actuator

SKU:
MP-5210
Rating:
(2)
Q&A:
(2)
120V Modulating Electronic Valve Actuator
Magnifying glass
Hover image to zoom
$1,065.23 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Specs

–
Voltage:

120v

Fail Safe Mode:

Spring Return
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
4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy this product again.

I bought this item to use on a new boiler install and it was defective. No worries, Supplyhouse lets you return at the same no charge shipping and they sent a replacement at no charge prior to receiving the defective item back. I am happy with their aces customer service.
National Economy Plumbers
Memphis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as it should

Hate to use these as they are SO EXPENSIVE for no more than they do,but when it's put one on or change out the complete valve..........well.
40 + years of hvac
louisville ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this ( MP-5210-0-0-3) a replacement for a MP-5210-0-0-3

Asked by Fred 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes.

Was this review helpful to you?

Q: is this a replacement for the MP 5210-0-0-2?

Asked by Andrew 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, This is the direct replacement for the Barber Coleman MP-5210-0-0-2

Was this review helpful to you?