Shop Resideo Sale
Main product image of Modulating Electronic Valve Actuator w/ Aux. Switch (24V)
Magnifying glass
Hover image to zoom

Modulating Electronic Valve Actuator w/ Aux. Switch (24V)

SKU:
MP-5213-500
Rating:
(0)
Q&A:
(0)
Modulating Electronic Valve Actuator w/ Aux. Switch (24V)
Magnifying glass
Hover image to zoom
$2,167.63 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-20°F to 140°F

Description

–
The MP-5200 Series actuators are for the electronic proportional control of dampers, valves, or program switches which require the return to normal position upon power interruption. This series is compatible with 2 to 15 Vdc input signals from TAC System 8000TM, TAC NETWORK 8000, and TAC DMS DDC controllers.

Features
  • Linear motion output shaft controlled by a variable dc voltage input signal.
  • Spring return.
  • Nominal 3 Vdc operating span.
  • Fixed start point and non-positive positioning.
  • 10,000 Ohm or greater input impedance.
  • Optional adjustable SPDT auxiliary switch.
  • Available in damper models or base models that require damper or valve linkage.
  • Die cast lower housing and painted steel upper housing.
  • Hydraulic actuator with oil-immersed motor, transducer, and pump.
  • Internal feedback circuitry provides non-positive positioning control in relation to the controller signal.

Specs

–
Fail Safe Mode:

Spring Return

Voltage:

24V

Temperature Range (F):

-20°F to 140°F

Features:

Auxiliary Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy