Shop Resideo Sale
Main product image of Positive Positioning Valve Actuator (120V)
Magnifying glass
Hover image to zoom

Positive Positioning Valve Actuator (120V)

SKU:
MP-5410
Rating:
(1)
Q&A:
(0)
Positive Positioning Valve Actuator (120V)
Magnifying glass
Hover image to zoom
$2,040.02 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The MP-5400 Series Actuators are for electronic proportional control of dampers, valves, or program switches which require the return to normal position upon power interruption. This series is compatible with 2 to 15 Vdc input signals from TAC System 8000, TAC NETWORK 8000, and TAC DMS DDC controllers.

Features
  • Proportional actuators controlled by variable Vdc input signal
  • Positive positioning
  • Spring return
  • Fixed 3 Vdc operating span.
  • Adjustable 2 to 12 Vdc start point for paralleling or sequencing of actuators.
  • 10,000 ohm or greater input impedance.
  • 24 Vac, 120 Vac, and 240 Vac models.
  • Available in damper models or base models that require damper or valve linkage.
  • Die cast lower housing and painted steel upper housing
  • Hydraulic actuator with oil-immersed motor, transducer, and pump.

Specs

–
Fail Safe Mode:

Spring Return

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes i would buy this again at Supply House.

use it to supply steam to the courthouse, works great, easy to hook-up.
Lee
Downieville, CA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy