Shop Resideo Sale
Main product image of Electronic Valve Actuator (24V)
Magnifying glass
Hover image to zoom

Electronic Valve Actuator (24V)

SKU:
MP-5413
Rating:
(1)
Q&A:
(0)
Electronic Valve Actuator (24V)
Magnifying glass
Hover image to zoom
$1,483.95 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The MP-5400 Series Actuators are for electronic proportional control of dampers, valves, or program switches which require the return to normal position upon power interruption.

This series is compatible with 2 to 15 Vdc input signals from TAC System 8000, TAC NETWORK 8000, and TAC DMS DDC controllers.

Features
  • Proportional actuators controlled by variable Vdc input signal
  • Positive positioning
  • Spring return
  • Fixed 3 Vdc operating span.
  • Adjustable 2 to 12 Vdc start point for paralleling or sequencing of actuators.
  • 10,000 ohm or greater input impedance.
  • Die cast lower housing and painted steel upper housing
  • Hydraulic actuator with oil-immersed motor, transducer, and pump.

Specs

–
Fail Safe Mode:

Spring Return

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service

Great customer service with confirming it was the correct actuator for the repair.
Jimmy
Roanoke, Va.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy