Apply to be a TradeMaster!
Main product image of Proportional Actuator w/ 4 to 20 mA input (120V)
Magnifying glass
Hover image to zoom
Proportional Actuator w/ 4 to 20 mA input (120V)
Magnifying glass
Hover image to zoom
$1,428.15 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-20°F to 140°F

Description

–
The MPR-5600 series and MPR-5700 series actuators are used for electronic proportional control of dampers and valves which require a return to the normal position upon power interruption. MPR-5600 series actuators are compatible with controllers generating 4 to 20 mA input signals, and MPR-5700 series actuators are compatible with 135 ohm slidewire controllers (Series 90).

Features
  • Proportional actuators controlled by a variable mAdc input signal
  • Fixed 4 to 20 Adc operating range
  • 82.5 ohm input impedance
  • Adjustable actuator startpoint

Specs

–
Fail Safe Mode:

Spring Return

Input:

4 to 20 mA

Voltage:

120v

Temperature Range (F):

-20°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what we needed

Exactly what we needed
JVH
Ithaca NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference with the actuator you are offering (MPR5610-0-0-4) and the one I am looking for (MPR-5610-101-0-3) Thank you.

Asked by John Van Herk 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

MPR-5610-101 is the current part number for MPR-5610-101-0-3.

Was this review helpful to you?
-

Unfortunately, I do not know. I would just compare the specs of both actuators, to include size. I also would google research to see if maybe the one you offer is the more updated model of the one he has. The manufacturer would be a help, too. Good luck. Bill

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy