Shop Resideo Sale
Main product image of Proportional Actuator w/ 4 to 20 mA input (24V)
Magnifying glass
Hover image to zoom

Proportional Actuator w/ 4 to 20 mA input (24V)

SKU:
MPR-5613
Rating:
(2)
Q&A:
(0)
Proportional Actuator w/ 4 to 20 mA input (24V)
Magnifying glass
Hover image to zoom
$1,433.99 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-20°F to 140°F

Description

–
The MPR-5600 series and MPR-5700 series actuators are used for electronic proportional control of dampers and valves which require a return to the normal position upon power interruption. MPR-5600 series actuators are compatible with controllers generating 4 to 20 mA input signals, and MPR-5700 series actuators are compatible with 135 ohm slidewire controllers (Series 90).

Features
  • Proportional actuators controlled by a variable mAdc input signal
  • Fixed 4 to 20 Adc operating range
  • 82.5 ohm input impedance
  • Adjustable actuator startpoint

Specs

–
Fail Safe Mode:

Spring Return

Input:

4 to 20 mA

Voltage:

24V

Temperature Range (F):

-20°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works Great

Moderates water flow to my Laser cutting machine, works Great !
Ritz
Grand Rapids, Mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Value

Good price
Raymond
Louisville, KY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy