
| Product Type: | Diaphragm |
|---|---|
| Connection Type: | Union Threaded |
| Flow Capacity (Cv): | 5.5 |
| Size: | 3/4" |
| PSI Range: | 3-7 PSI 5-10 PSI |
| Body Pattern: | Angle |
| Flow type: | Equal Percentage |
| Action: | Stem Up Open |
| Position: | Normally Open |
| Application: | Chilled or Hot Water and Steam |