Apply to be a TradeMaster!
Main product image of 1/2" Screwed NPT 2-Way Valve (4.4 cv)
Magnifying glass
Hover image to zoom
1/2" Screwed NPT 2-Way Valve (4.4 cv)
Magnifying glass
Hover image to zoom
VB-7213-0-4-4 has been discontinued
Discontinued May 13, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
4.4 Cv
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Screwed Thread Connection

Description

–
VB-7213 series single seat, stem up open, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage. A large selection of factory assembled combinations is available. Consult the TAC Valve Products Catalog, F-27384.

Specs

–
Flow Capacity (Cv):

4.4

Size:

1/2"

Connection Type:

Screwed Thread

Action:

Stem Up Open

Flow type:

Equal Percentage

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM