Apply to be a TradeMaster!
Main product image of Cage Unit for 1/2" Steam Traps
Magnifying glass
Hover image to zoom

Cage Unit for 1/2" Steam Traps

SKU:
1721
Rating:
(1)
Q&A:
(0)
Cage Unit for 1/2" Steam Traps
Magnifying glass
Hover image to zoom
$81.96 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Replacement cage unit for many Barnes & Jones steam traps. Renews steam trap performance to factory condition. All Barnes & Jones cage units are individually factory calibrated under live steam to ensure optimum performance. Phosphor-Bronze and Monel diaphragm, stainless steel cage unit, brass seat. Operating pressure: Vacuum - 25 PSIG.

Specifications
  • Fits Barnes & Jones radiator traps: 12, 12C, 120, T120, 122A, 122S, T122, 122G, 132, 1253, 3045, M12, M122, M132, H12, H13, H120, H122
  • OEM part Cleveland Range 105559, Allpoints 51-1450
  • Operating pressure: Vac-25PSIG

Specs

–
Product Type:

Cage Unit

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of Cage Unit for 1/2" Steam Traps
Cage Unit for 1/2" Steam Traps
SKU: 1721
(1)
Cage Unit
1/2"

You May Also Need

1/2" NPT Angle Radiator Steam Trap
SKU: 122A
Barnes & Jones

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

did the job, was sold to a customer

simple ordering
Rich
Las Vegas , NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy