Apply to be a TradeMaster!
Main product image of 6' Premium Tall Baseboard Heater Cover
Magnifying glass
Hover image to zoom

6' Premium Tall Baseboard Heater Cover

SKU:
BB003-72-WHT
Rating:
(0)
Q&A:
(0)
6' Premium Tall Baseboard Heater Cover
Magnifying glass
Hover image to zoom
$203.95 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
White
Product Highlight: Finish
Powder Coated
Product Highlight: Depth (Inches)
3-1/8" Depth
Product Highlight: Height
8-3/4"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Product Overview
The Premium TALL Series offers the same options and versatility of the Premium Series, just with an added 2" of height. This accommodates baseboard heaters that have a taller profile than the industry standard. It is available in every common panel length and accessory configuration, providing the most comprehensive solution for your project.

Product Features
  • Configuration Compatibility: Straight, 90° Inside/Outside Corners, and 135° Inside/Outside Corners.
  • Installation: Designed to be easily installed by the end user. No tools necessary.
  • Warranty: The Premium Tall Series offers a lifetime warranty against rust.
  • Material: The Premium Tall Series panels - 22 gauge galvanized steel; end caps - 18 gauge galvanized steel.
  • Usage: Baseboarders® is designed for hydronic baseboard heaters.

Specs

–
Length (Feet):

6'

Application:

Heating

Color:

White

Finish:

Powder Coated

Package Type:

Cover Only

Depth (Inches):

3-1/8"

Height:

8-3/4"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy