Apply to be a TradeMaster!
Main product image of Left Side Endcap for Basic Baseboarder model (Closed)
Magnifying glass
Hover image to zoom

Left Side Endcap for Basic Baseboarder model (Closed)

SKU:
EC004-LF
Rating:
(6)
Q&A:
(1)
Left Side Endcap for Basic Baseboarder model (Closed)
Magnifying glass
Hover image to zoom
$30.95 each
In Stock
In Stock
Get 162 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Powder Coated

Description

–
For use with Basic style Baseboarders.

Note: This product is not compatible with the Premium style Baseboarders.

Specs

–
Type:

End Cap

Color:

White

Finish:

Powder Coated

Model:

Baseboard Heater Cover

Application:

Heating

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

6' DIY Basic Baseboard Heater Cover
SKU: BC001-72
Baseboarders

Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

End caps

Great product totally transform my bathroom
Elly
New jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product great, shipment packaging not so much

I've commented before.... The products are great, high quality (I'm buying them again). The packaging used to ship them to me is not. Huge amounts of bubble wrap is used, but the painted metal covers are placed next to each other where they can rub together and mess up the paint. No smart.
Steve
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BaseHeater Cover

Easy to install, and the SupplyHouse send them to me very quick, arrive a day before the day they expect to arrive. In the future I will keep buying their supply.
Xiong
Fitchburg, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

This baseboard end cap is all metal and has a porcelain-like surface coating. Excellent quality. Exceptional fit. These "covers" are NOT 2nd class.
Mike
Sutton, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DIY baseboard heating cover the perfect solution

Your DIY baseboard heating cover was the perfect solution for my old baseboard heaters in my bathroom that I am updating. Ease of installation, and good looks, easy to find and buy on the internet. I will come back for other solutions for the updates in my remodel projects.
Harvey
Canon City, Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made quality item

The quality and fit are very good!
Big Bob
Lake Ronkonkoma, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Could this be used for an outside corner, or do you have anything for an outside corner?

Asked by Earl 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this is for the left side of the baseboard, but it is not technically for an outer corner. Unfortunately the manufacturer does not offer an outside corner piece for this line of baseboards.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy