Basic Baseboarders are steel baseboard heater covers designed for hydronic (hot water) baseboard heaters. Baseboarders positions the Basic Series as its most cost effective option, with a clean, minimalistic look. Panels are offered in standard lengths of 2, 3, 4, 5 and 6 feet and use a perforated metal design. The series is compatible with straight runs and 90 degree inside and outside corners. Baseboarders states the covers are for hydronic baseboard heaters only, and electric baseboard covers are a separate product line. For contractors and remodelers, a basic cover finishes a hot water baseboard run at a lower project cost, so matching panel lengths and corner pieces to the room layout is the main decision. Heater type is the first check on every order, because the covers are not for electric baseboards.
Subcategories
Buying Guide
Start with the heater type. Baseboarders states the Basic Series is for hydronic baseboard heaters only, and electric baseboard covers are a separate line, so confirm the heater is hot water before ordering.
Next, measure the heater run. Measure the heater itself, not just the wall, since panel length should follow the heater length. Basic Series panels come in standard lengths of 2, 3, 4, 5 and 6 feet, so measure each wall section and pick lengths that cover the run with the fewest joints. Add corner pieces where the run turns a corner, since the series supports 90 degree inside and outside corners.
When comparing Basic Baseboarders against other cover lines, weigh price against appearance. Baseboarders describes the Basic Series as its lowest priced option with a clean, minimalistic look, and the panels use a perforated metal design. Baseboarders also offers a Basic Tall Series with 2 inches of added height, so check heater height before settling on a standard profile.
Finally, confirm accessories with the product listing. Check each product page for couplers, end caps and what is included. Order every piece for a run at once so the run stays consistent and the crew isn't waiting on a missing part. Confirm the hydronic restriction again for any mixed job with both hot water and electric heaters.
Frequently Asked Questions
Can Basic Baseboarders be used on electric baseboard heaters?
No. Baseboarders states the Basic Series covers are for hydronic baseboard heaters only, and electric baseboard covers are a separate product line. Confirm the heater type before ordering Basic Baseboarders.
What lengths do Basic Baseboarders come in?
The Basic Series is offered in standard panel lengths of 2, 3, 4, 5 and 6 feet. Basic Baseboarders panels are steel with a perforated metal design. Check the individual product pages for exact lengths.
Do Basic Baseboarders work around corners?
Yes. The Basic Series is compatible with straight runs and 90 degree inside and outside corners. Corner pieces let Basic Baseboarders follow a baseboard run around a room.
What is the difference between Basic and Basic Tall baseboard covers?
The Basic Tall Series adds 2 inches of height to the standard Basic profile. Basic Baseboarders in the standard profile suit standard height heaters. Measure the heater before choosing a profile.
Are Basic Baseboarders the lowest cost option in the Baseboarders line?
Baseboarders describes the Basic Series as its most cost effective option, offered at its lowest price. Basic Baseboarders deliver a clean, minimalistic look. Compare profile and appearance needs against the project budget.