Apply to be a TradeMaster!
Main product image of 3/8" FNPT Poppet-Style Convertible Regulator
Magnifying glass
Hover image to zoom

3/8" FNPT Poppet-Style Convertible Regulator

SKU:
BR3D9C-1C
Rating:
(0)
Q&A:
(0)
3/8" FNPT Poppet-Style Convertible Regulator
Magnifying glass
Hover image to zoom
$37.23 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
3/8" FNPT Poppet-Style Convertible Regulator

The BR series is a poppet-style regulator designed for main and pilot line loads. Typical applications are commercial cooking, wall furnace, agricultural heat- ers, and other has heating equipment. The BR series regulator will work with natural, or LP at pressure up to 35 mbar (0.5psi).

Product Features
  • Maximum inlet pressure: 0.5psi (3.4KPa)
  • Inlet/outlet size: 3/8 FNPT
  • Permissible ambient (surface) temperature: -20°F to 175°F (-29°C to 79°C)
  • Emergency exposure limits: 2.5psi (17.2KPa)

Specs

–
Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

FNPT x FNPT

Max Inlet Pressure:

1/2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 3/8" FNPT Poppet-Style Convertible Regulator
3/8" FNPT Poppet-Style Convertible Regulator
SKU: BR3D9C-1C
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy