Apply to be a TradeMaster!
Main product image of Universal Direct Spark Ignition 50/60 Hz (24V)
Magnifying glass
Hover image to zoom

Universal Direct Spark Ignition 50/60 Hz (24V)

SKU:
C107U-1C
Rating:
(0)
Q&A:
(0)
Universal Direct Spark Ignition 50/60 Hz (24V)
Magnifying glass
Hover image to zoom
$172.68 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Warranty
2 Year Warranty

Description

–
The C107U-1 replaces many Honeywell, Fenwal, Johnson Controls, ICM, White Rodgers and BASO direct spark ignitions. The C107U-1 is a dual micro- processor-based, up-to-date hardware that meets the latest US 60730.1, UL 60730.2-5 and ANSI Z21.20- 2014 standards. The microprocessor provides reliable software control of all timings and operates a diagnostic three-color LED (light-emitting diode). The C107U-1 provides ignition sequence, flame monitoring and safety shutoff for direct spark applications like commercial cooking, boilers, furnaces and other heating appliances. Accessories included are Rajah (spark plug) male to female 1/4" terminal and wire nuts.

Product Settings
  • Trial for ignition: 1 @ 4 seconds
  • Pre-purge: 0 seconds
  • Retry: none with reignition
  • Inter-purge: 0 seconds
  • Flame sense: remote or integral
  • DIP switch selectable: preprogrammed with 27 of the most popular timings
  • Warranty: 2 years


Product Certifications
  • UL Certification number: 20160601-MH2926
  • Design file MH2926 UL 60730-1, UL 60730.2-5
  • Software conforms to UL 60730 requirements
  • EC Type Examination Certification number EC-657989 EN 298:2012

Specs

–
Product Type:

Control

Voltage:

24V

Hertz:

50/60

Ignition Type:

Direct Spark Ignition

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Product Image of Universal Direct Spark Ignition 50/60 Hz (24V)
Universal Direct Spark Ignition 50/60 Hz (24V)
SKU: C107U-1C
Control
24V
Ignition Control
24V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy