Apply to be a TradeMaster!
Main product image of Universal Direct Spark Ignition
Magnifying glass
Hover image to zoom

Universal Direct Spark Ignition

SKU:
780U-DS20
Rating:
(0)
Q&A:
(0)
Universal Direct Spark Ignition
Magnifying glass
Hover image to zoom
$129.81 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The Robertshaw 780U-DS20 Universal Direct Spark Ignition Module, part of the 780U Universal Series, is a versatile 24V ignition module designed for gas furnaces, boilers, water heaters, and commercial cooking equipment. It offers customizable settings for trials, pre-purge, trial for ignition, inter-purge, and restart time, ensuring optimal performance across various applications. This module is compatible with both natural and LP gas, and supports both single rod (local sense) and two rod (remote sense) flame sensing. It can replace over 150 models, including those from Honeywell, White-Rodgers, and Fenwal. The 780U-DS20 also includes a vent damper connection and LED indicators to display flame presence, strength, and system status or errors.

Product Features:
  • Highly configurable 24V modules
  • Optimized for gas furnaces, water heaters, commercial cooking equipment, and unit heaters
  • Up to 32 preloaded configurations for easy installation
  • Replaces over 700 part numbers
  • Simplifies inventory management
  • Ensures seamless operation across various replacement models

Specs

–
Ambient Temperature:

-40°F to 176°F

Min Ambient Temp (°F):

-40°F

Voltage:

24V

Product Type:

Ignition Control

Max Ambient Temp (°F):

176°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
24V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy