Apply to be a TradeMaster!
Main product image of Universal Intermittent Pilot Ignition Control 50/60 Hz (24V)
Magnifying glass
Hover image to zoom

Universal Intermittent Pilot Ignition Control 50/60 Hz (24V)

SKU:
C610U-1C
Rating:
(0)
Q&A:
(0)
Universal Intermittent Pilot Ignition Control 50/60 Hz (24V)
Magnifying glass
Hover image to zoom
$173.72 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The C610U-1 Intermittent Pilot Ignition Control is a safety control designed for indirect burner ignition and supervision, for use with all gases and applicable to gas-fired appliances.

The C610U-1 is a microprocessor based ignition control. The microprocessor provides reliable software control of all timings and operates a diagnostic Light-Emitting Diode (LED). It provides ignition sequence, flame monitoring, and safety shutoff for intermittent pilot boilers, furnaces and other heating appliances.

New Module Changes
  • The new module is a direct replacement for BG1600M51EF.
  • It offers additional mounting options (to match Fenwal and Honeywell).
  • It provides a 3 color LED for troubleshooting as well as added test pins for taking a flame signal reading.
  • New grounding strip eliminating the additional burner ground.
  • 2 year warranty.

Specs

–
Product Type:

Control

Voltage:

24V

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Product Image of Universal Intermittent Pilot Ignition Control 50/60 Hz (24V)
Universal Intermittent Pilot Ignition Control 50/60 Hz (24V)
SKU: C610U-1C
Control
24V
Ignition Control
24V

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy