Shop Resideo Sale
Main product image of Universal Intermittent Pilot Ignition
Magnifying glass
Hover image to zoom

Universal Intermittent Pilot Ignition

SKU:
780U-IP10
Rating:
(1)
Q&A:
(0)
Universal Intermittent Pilot Ignition
Magnifying glass
Hover image to zoom
$134.99 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The Robertshaw 780U-IP10 Universal Intermittent Pilot Ignition Module is a highly configurable 24V ignition module designed to enhance the performance of gas furnaces, boilers, water heaters, and commercial cooking equipment. It offers selectable options for trials, pre-purge, trial for ignition, inter-purge, and restart time, making it adaptable to a wide range of applications. Compatible with both natural and LP gas, it supports both single rod (local sense) and two rod (remote sense) flame sensing. The module replaces over 400 models, including those from Honeywell, Johnson Controls, Fenwal and others. It features a vent damper connection and LED indicators to display flame presence, strength, and system status or errors.

Product Features:
  • Highly configurable 24V modules
  • Optimized for gas furnaces, water heaters, commercial cooking equipment, and unit heaters
  • Up to 32 preloaded configurations for easy installation
  • Replaces over 700 part numbers
  • Simplifies inventory management
  • Ensures seamless operation across various replacement models

Specs

–
Min Ambient Temp (°F):

-40°F

Voltage:

24V

Product Type:

Ignition Control

Ambient Temperature:

-40°F to 176°F

Max Ambient Temp (°F):

176°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intermittent Pilot Ignition Control, 24v w/ 0 sec. Prepurge (85 sec. TFI)
SKU: 35-63J103-017

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid product and great service!

You can't go wrong with RobertShaw components, always solid and reliable. This replaced a replacement Reznor controller that lasted all of 4 days. Service is always excellent as well.
Bndt12
Milan, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy