Apply to be a TradeMaster!
Main product image of 24V Intermittent Pilot Ignition Control w/ Rollout Switch (25 Sec. Trial)
Magnifying glass
Hover image to zoom

24V Intermittent Pilot Ignition Control w/ Rollout Switch (25 Sec. Trial)

SKU:
C661AEA-1C
Rating:
(0)
Q&A:
(0)
24V Intermittent Pilot Ignition Control w/ Rollout Switch (25 Sec. Trial)
Magnifying glass
Hover image to zoom
$229.43 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
The C661AEA-1C Intermittent Pilot Ignition Control is a safety control designed for indirect burner ignition and supervision, for use with all gases and applicable to gas-fired appliances.

The C661AEA-1C is a microprocessor based ignition control. The microprocessor provides reliable software control of all timings and operates a diagnostic Light-Emitting Diode (LED). It provides ignition sequence, flame monitoring, and safety shutoff for intermittent pilot boilers, furnaces and other heating appliances.

Features:
  • Pre-Purge: None
  • Retry: none
  • Trial for Ignition: 25 Seconds
  • Inter-Purge: 15 seconds
  • PV: 1A Max
  • MV: 2A Max
  • Current Draw: 0.2 Amps
  • Spark Gap 0.2 IN. Max

Specs

–
Voltage:

24V

Ignition Type:

Intermittent Pilot

Trial For Ignition:

25 Seconds

Retry:

None

Pre-Purge Time:

None

Inter-Purge Time:

15 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Ignition Type
CURRENT ITEM
Product Image of 24V Intermittent Pilot Ignition Control w/ Rollout Switch (25 Sec. Trial)
24V Intermittent Pilot Ignition Control w/ Rollout Switch (25 Sec. Trial)
SKU: C661AEA-1C
Intermittent Pilot
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy