Apply to be a TradeMaster!
Main product image of All-Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module
Magnifying glass
Hover image to zoom

All-Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module

SKU:
50D50U-843
Rating:
(1)
Q&A:
(0)
All-Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module
Magnifying glass
Hover image to zoom
$138.73 each
In Stock
In Stock
Get 39 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Pilot, Direct Spark Ignition

Description

–
50D50U-843, All-Spark Universal Non-Integrated Ignition Module - Integrated NFC for Configuration and Diagnostics using the White-Rodgers Connect App. Replaces over 800 24V IP + DSI part numbers.

Features
  • Configurable for both 24V intermittent pilot and direct spark ignition modules
  • Streamline inventory by replacing over 800 24V IP/DSI part numbers
  • Quick configuration without power and simple diagnostics with the White-Rodgers Connect app
  • 7-Segment display provides additional configuration options and expanded fault code message reporting
  • Rajah and spade spark terminals on-board eliminate the need for an external adapter
  • For use in natural and lp gas applications


Specifications
  • Voltage (Low): 24 Vac, 50/60 Hz
  • Voltage (Line): 120 Vac, 50/60 Hz
  • Temperature Range Ambient Operating: -40 degrees to 175 degrees F (-40 degrees to 79 degrees C)
  • Humidity Range: 5% to 93% relative humidity (non-condensing)
  • Certifications: UL Recognized (Canada & US)

Specs

–
Ignition Type:

Intermittent Pilot

Direct Spark Ignition

Type:

Universal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's a must have part to keep on hand

I strongly recommend everyone who services hvac keep on hand
Jimmie
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy