Apply to be a TradeMaster!
Main product image of 36" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom

36" Husky High Performance Thermocouple (25-35mV)

SKU:
K16BT-36
Rating:
(15)
Q&A:
(0)
36" Husky High Performance Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom
$23.13 each
In Stock
In Stock
Get 67 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length

Description

–
36" Husky High Performance Thermocouple (25-35mV)

The K Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO brand automatic pilot controls and pilot burners; however, many models are interchangeable with thermocouples made by other manufacturers.

Specs

–
Length (Inches):

36"

Open Circuit Output:

25 mV to 35 mV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
36" Thermocouple
SKU: 22236
Packard
36"

You May Also Need

Honeywell Q314A4586 Pilot Burner
SKU: Q314A4586
Resideo

Product Reviews

4.87 out of 15 reviews
100% would recommend this product
4.87
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Much more robust thermocouple

I tried the standard thermocouples but they didn't have enough current to keep the Baso H17 safety valve open. The Husky works perfectly.
VS

Most Liked Negative Review

it was a good price

surprised that it came so fast. that was great
Showing 1-10 of 15 reviews

Thermocouple

Great product and service
David
MN
11 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

36" Husky High Performance Thermocouple

Item arrived as specified on-line, quick delivery and fair price.
Nick B.
New Jerdey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Far superior to regular Thermocouple

I find these stronger than the cheap multi fit and last longer.
Mitch
Dedham MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Always great service great products made possible by GREAT PEOPLE
oil burner Pat
North Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I had to replace the defective thermocouple in my pizza oven. Worked great and cost was much less than OEM.
Gene
Marengo, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it was a good price

surprised that it came so fast. that was great
John
washington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product from you again

This is a "husky" which we need for our furnace. We use these on an average of twice a year and were hard to find from our plumber who installed our furnace. However, I found them online from you and I thank you. I bought 2 and will buy more so we continue to have extra. We ordered and received them within a few days.
Bob
Munhall, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good thermocouple for problem furnaces.
Scott
Wyoming
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part

Installed this thermocouple in my boiler. Exact replacement part. Delivered to house on time. Part very reasonably priced.
Vio
South Windsor Ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A better thermocouple.

These thermocouple seem to last at least several years compared to others I have purchased.
jerry
Used in northern WI lake home.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy