Apply to be a TradeMaster!
Main product image of Low Temp Aquastat for K120 Twin-Flo III
Magnifying glass
Hover image to zoom

Low Temp Aquastat for K120 Twin-Flo III

SKU:
BMKR02024-L02
Rating:
(50)
Q&A:
(5)
Low Temp Aquastat for K120 Twin-Flo III
Magnifying glass
Hover image to zoom
$23.70 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
K120

Description

–
Low Temp Aquastat for K120

Specs

–
Application:

Hydronic Heating

Product Type:

Aquastat

Used With:

K120

Type:

Aquastat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Motor Fan Assembly for K120 Twin-Flo III
SKU: BMKR02020-003
Beacon Morris

Product Reviews

4.04 out of 50 reviews
80% would recommend this product
4.04
out of 50 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
4%
1 star
16%
WRITE A REVIEW

Most Liked Positive Review

Working as intended for me.

I am a homeowner and had 2 kickplate fan units which were not turning on with our boiler. I purchased two low temp aquastats after consulting with an HVAC professional about my problem. I was able to test the units on the plumbing coming to the units, thanks to that plumbing being about the same size as the pipes in the baseboard heaters. What I found is that the aquastats did not react quickly to the change in water temperature, but if I left them and came back after several minutes they would have closed the circuit. So I went ahead and installed them. Installation was easy. For me the most difficult part was getting access to my heating units, which were installed in a way which made access to their electronics difficult. Once in, it was just a matter of replacing the existing standard aquastat by unclipping it, undoing a wire nut and unplugging a lug, then reversing that with the new unit. As soon as I did this, my baseboard heaters started kicking on when the boiler was sending heat through the loop. Full disclosure: As it turned out, the real issue in my case was a disconnected temperature sensor on my modulating outdoor control, which was causing the boiler to send 122F water through the loop. So had that been addressed I never would have bought the low temp aquastats. I still think they will be useful for times when warmer outside temps cause the boiler to send water in the lower temp range, so I have no plans to switch back to the standard units.
VS

Most Liked Negative Review

Terrible reliability

Currently going back to job site to replace a 4th aquastat due to defective units right out of the box. First one lasted about a month, now they are defective out of the box. Looking really bad to the customer over this. B-M needs to source a stat from some other manufacturer that will work and is reliable. Last one you could hear an audible click but no contact made. I really don't want to rip this thing out to go with another brand. I've never had trouble like this before with their kicks. If I could spec another aquastat from another manufacturer I'd retrofit it. Working for free and losing customers is not the way to go in this business.
Showing 1-10 of 50 reviews

No

I bought 3 of these aquastats. The first one worked great so I bought one more for the second heater and it would not close the circuit at the advertised temperature. So I bought a third one and it also didn't work. I called your help line and just got a number to call which also gave no assistance.
Rwt
Bend OR
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not work as advertised

The low temp aquastat was supposed to close the circuit at 110 deg which would energize the fan. But did not close the circuit at water temperatures above 130 deg
Richard
Oregon
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery, easy install , works great!

Excellent price, will use Supplyhouse again.
Joe
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Worked perfectly
Ba
Mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with customer service

When I returned to a job with two of these sensors and found that they wouldn't close under any temperature I set my boiler supply to(modulating boiler) I was fairly upset since I'd have to come back to this job. There aren't too many alternative options for toe kick heater cut-in switches out there. I spoke with a supply house.com representative and he apologized and without any hesitation sent me a new pair of them. I tested the new ones on my own boiler and they both close upon the set temperature. Thank you for owning the issue and believing my complaint supply house.com.
Buschi Home Mechanical
Bethlehem, Pennsylvania
3 years ago
Was this review helpful to you?

On time delivery and worked as intended

Unit was delivered as promised. Installation was simple and the unit worked as promised.
Trevor
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

These folks are experts on finding the correct part and will stick with you unitil they do. Great prices and quick ship.
Billy
St. Paul, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed for Geothermal system

Had to get this to get the toe kick heater to work with my low temp Geothermal system, but since doing so it works great.
Franky
Buffalo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far it's working. Will order more.

It is a relay for a water heater circulator. They go out from time to time. Replacing beats replacing the whole unit. Haven't heard from the plumber so it must be working. Give it a month and spares will be ordered.
RC
San Francisco
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor QC

Have found these units to be totally unreliable. Sometimes DOA. Have one kick unit that I have replaced 6 of them in it with multiple DOAs. Looks real good to the customer.Time for Beacon Morris to get them from another supplier.
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return on the defective material, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Roy
Brewster, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What is the cut in temperature

Asked by reb 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The low temperature Aquastat cuts out at 95°F.

Was this review helpful to you?

Q: I have a W120 Recessed cabinet that will not stay running when on high fan. It will run for a few minuets and shut off for about 30 seconds then come back on again. Will this low temp. aquastat help keep the fan running till the room is up to temp. or do I have some other problem. There is another under the counter 84 heater also on this zone, that is working fine on high fan.

Asked by Charlie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

its hard to say, it may work but I would check water flow and temp in and out of the unit.

Was this review helpful to you?

Q: Is this clip on or does it require soldering to the copper heat piping?

Asked by ddardi 12 years ago

Add your answer

* Required Field
- Craig

Clip on.

Was this review helpful to you?
-

It clips on to the water pipe, no soldering required.

Was this review helpful to you?
-

It just clips onto the copper pipe in the unit. They work awesome.

Was this review helpful to you?
-

Only clips on.

Was this review helpful to you?
-

It clips on to the copper pipe.

Was this review helpful to you?

Q: What is the cut out temp for this product?

Asked by wondering 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The low temperature aquastat cuts out at 95°F.

Was this review helpful to you?

Q: do you have the special tees for these units

Asked by kitchen job 1 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they are available at the link below. http://www.pexsupply.com/Monoflo-Tees-867000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy