Apply to be a TradeMaster!
Main product image of 2" MNPT SpeedFiLL Scully Straight-Cored Connector
Magnifying glass
Hover image to zoom

2" MNPT SpeedFiLL Scully Straight-Cored Connector

SKU:
13321
Rating:
(0)
Q&A:
(0)
2" MNPT SpeedFiLL Scully Straight-Cored Connector
Magnifying glass
Hover image to zoom
$15.60 each
In Stock
In Stock
Get 19 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Male Threaded Connection

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


  • Rust-Proof Zinc Castings
  • 100% Interchangeable with Industry Standard Oil Fill-Pipe Nozzle Adapters
  • Economical
  • Part No. on each Casting for easier re-ordering

Specs

–
Product Type:

Connector

Size:

2"

Connection Type:

Male Threaded

Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Type
CURRENT ITEM
Product Image of 2" MNPT SpeedFiLL Scully Straight-Cored Connector
2" MNPT SpeedFiLL Scully Straight-Cored Connector
SKU: 13321
Connector
2"
Adapter
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy