Apply to be a TradeMaster!
Main product image of 2" SpeedFiLL Scully Straight-Cored Female Adapter
Magnifying glass
Hover image to zoom

2" SpeedFiLL Scully Straight-Cored Female Adapter

Brand:
OMI Parts
SKU:
13321-OMI
Rating:
(1)
Q&A:
(0)
2" SpeedFiLL Scully Straight-Cored Female Adapter
Magnifying glass
Hover image to zoom
$8.65 each
In Stock
In Stock
Get 175 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
  • Rust-Proof Zinc Castings
  • 100% Interchangeable with Industry Standard Oil Fill-Pipe Nozzle Adapters
  • Economical
  • Part No. on each Casting for easier re-ordering

Specs

–
Product Type:

Female Adapter

Size:

2"

Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Type
CURRENT ITEM
Product Image of 2" SpeedFiLL Scully Straight-Cored Female Adapter
2" SpeedFiLL Scully Straight-Cored Female Adapter
SKU: 13321-OMI
(1)
Female Adapter
2"
Adapter

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

used on oil tank
jp
hyde park ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy