Apply to be a TradeMaster!
Main product image of 2" SpeedFiLL Scully 45° Female Connector
Magnifying glass
Hover image to zoom

2" SpeedFiLL Scully 45° Female Connector

SKU:
13420
Rating:
(4)
Q&A:
(0)
2" SpeedFiLL Scully 45° Female Connector
Magnifying glass
Hover image to zoom
$19.34 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


  • Rust-Proof Zinc Castings
  • 100% Interchangeable with Industry Standard Oil Fill-Pipe Nozzle Adapters
  • Economical
  • Part No. on each Casting for easier re-ordering

Specs

–
Size:

2"

Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" IPS Mushroom Vent Cap
SKU: 14025
R.W. Beckett

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly what I needed

Worked awesome
Harvey Jones
Binghamton ny
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fit

4 instead of 5 because cap is sold separately. If it was sold with the cap it would be perfect.
Not my real name
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Look no further

These guys/gals are always on the ball.
PappaDukes
Tannersville PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best business to buy from!!!

We purchase products a couple times a month. Service on the phone and online is superb. Products as as advertised and arrive typically the next day.
Plumbing Contractor
Reno, NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy