Shop Resideo Sale
Main product image of 2" IPS Mushroom Vent Cap
Magnifying glass
Hover image to zoom

2" IPS Mushroom Vent Cap

SKU:
14025
Rating:
(2)
Q&A:
(0)
2" IPS Mushroom Vent Cap
Magnifying glass
Hover image to zoom
$35.89 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Body Pattern
Mushroom

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


  • This popular style is used in the majority of installations in the United States, Alaska, and Canada
  • Rust-resistant zinc-plated cast iron design
  • Each cap is designed with a 30 mesh screen, to prevent debris from entering the vent pipe

Specs

–
Size:

2"

Type:

Vent Cap

Body Pattern:

Mushroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" SpeedFiLL Scully 45° Female Connector
SKU: 13420
R.W. Beckett

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

As advertised

Good quality.
Steve
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits 2" pipe for venting fuel oil

I used this for a fuel oil vent line. The cap has a screen which keeps spiders out and I was able to hear the whistle during filling without a problem.
oilheatman
Dayton, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy