Shop RW Beckett
Main product image of 2" MPT SpeedFiLL 45° Connector (Zinc)
Magnifying glass
Hover image to zoom

2" MPT SpeedFiLL 45° Connector (Zinc)

SKU:
13520
Rating:
(2)
Q&A:
(0)
2" MPT SpeedFiLL 45° Connector (Zinc)
Magnifying glass
Hover image to zoom
$20.11 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Zinc

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


SpeedFiLL™ connector is made of corrosion resistant zinc to offer enhanced durability and features 2 inch male NPT to offer secured connection. Economical connector is interchangeable with industry standard oil fill-pipe nozzle adapters. 45 deg connector is compatible with oil tanks.

Specs

–
Size:

2"

Connection Type:

MNPT

Product Type:

Connector

Material:

Zinc

Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Exactly what I needed

Bought a 3rd oil tank for my barn. Needed this filler neck, but I wasn't sure what the heck it was called. Found it here at SupplyHouse. Was shipped quickly, as usual! Installed it, oil man came and threw 285 gallons in. No issues.
Smithsonite
western central MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it is supposed

Pretty straight forward. Simple fill spout.
Kingme2007
Reedsville pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy