Apply to be a TradeMaster!
Main product image of 2" NPT x 3/8" FNPT 3-Way Tap Tank Bushing
Magnifying glass
Hover image to zoom

2" NPT x 3/8" FNPT 3-Way Tap Tank Bushing

SKU:
14472
Rating:
(0)
Q&A:
(0)
2" NPT x 3/8" FNPT 3-Way Tap Tank Bushing
Magnifying glass
Hover image to zoom
$16.04 each
In Stock
In Stock
Get 36 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 3/8" x 3/8"

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Beckett® 3-way reducing tank bushing without fitting OEM is manufactured using durable cast iron material for long-lasting service life. Gray tank bushing with zinc plating perfectly fits tubes having a nominal size of 2 inch x 3/8 inch. It is suitable for line, supply and return installations. Tank bushing has MNPT x FNPT type end and comes with 2 inch male NPT for above ground or underground installations. Single bottom NPT tap of this tank bushing allows protection of supply tubing.

Specs

–
Type:

Bushing

Size:

2" x 3/8" x 3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" OD x 3/8" MIP Brass Compression Connector, Lead Free
SKU: BCM038
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy