Apply to be a TradeMaster!
Main product image of Oil V-Tec 3/8" OD x 50' Coated Copper Type L Tubing Coil (Orange)
Magnifying glass
Hover image to zoom

Oil V-Tec 3/8" OD x 50' Coated Copper Type L Tubing Coil (Orange)

Brand:
Kamco
SKU:
38385
Rating:
(6)
Q&A:
(0)
Oil V-Tec 3/8" OD x 50' Coated Copper Type L Tubing Coil (Orange)
Magnifying glass
Hover image to zoom
$212.75 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Size
1/4"
Product Highlight: Shape
Coil
Product Highlight: Tubing Type
Oil
Product Highlight: Material
Copper
Product Highlight: OD
3/8"

Description

–

Oil V-Tec™ Factory Coated Copper Tube provides the ultimate in Visual inspection of Fuel Oil Transfer Lines.

Our new "V" series provides the ability for visual inspection of a problem area along with our standard inner grooves for assistance in leak detection. Should a leak occur in the piping system, the clear section provides a window for visual inspection and identification of the problem area. Oil V-Tec™ is continuously line-marked with tube contents, ASTM specification, size and certification.

Visual Inspection

  • Visually detect a problem area
  • Ability to inspect the copper tube

Assist with Leak Detection

  • Inner grooves assist in early leak detection
  • Protects the environment from oil contaminants

Added Corrosion Protection

  • Polyethylene coating protects copper from corrosion
  • Polyethylene is one of the most inert plastics

Easy to Install

  • Eliminates on-site sleeving in most cases
  • Flexible, easy to join, compact size
  • No additional training required

Easy to Identify

  • Continuous line-marking
  • Permanent polyethylene coating
  • Traceable back to origin of manufacture

Specs

–
Length (Feet):

50'

Size:

1/4"

Shape:

Coil

Tubing Type:

Oil

Type:

L

Material:

Copper

Application:

Oil

OD:

3/8"

Sweat Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Another quality product, very pleased with this item

SupplyHouse carries all of the quality products I need to keep my hot water oil furnace, from the 80's, running like the day it was installed. I continue to use this vendor as my first choice for any plumbing/heating need and know that each purchase will be handled quickly and that all items are first quality. I needed to replace the original oil line and this item provided the perfect solution. The pipe is high quality, as advertised and arrived quickly and on time. This product is easy to handle and I quickly installed the required fittings on each end and had it hooked up in less than 20 minutes. This pipe is easy to bend and has a covering to help keep it safe and protected.
dg
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Everything worked great. Shipped a day early.
Dirty House Plumber
ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I don't believe I will need this product again

Was reasonably priced, delivered next day as promised. Great!
Joanne
Lake Ronkonkoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, quality product

Replaced fuel oil line for furnace in basement.
Dusty
Sheridan, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much Better Than the Original Line

Being that this line has an exterior vinyl or some form of plastic protection, it is superior to my original line which shows a lot of external corrosion. Even with the outer protection, to line is easy to work with, just strip off the protection where you need to make your flares connections.
Hammer2525
Lansdale, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The coating prevents corrosion from ground or metal contact. It is easy to remove for fittings and adds strength for longer distance for hangers.
Roudy
Honeybrook, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy