Shop Klein Tools Limited Time Promotion
Main product image of 2" NPT x 1/2" FNPT 4-Way Tap Tank Bushing
Magnifying glass
Hover image to zoom

2" NPT x 1/2" FNPT 4-Way Tap Tank Bushing

SKU:
14480
Rating:
(1)
Q&A:
(0)
2" NPT x 1/2" FNPT 4-Way Tap Tank Bushing
Magnifying glass
Hover image to zoom
$23.06 each
In Stock
In Stock
Get 14 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1/2"

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Zinc plated cast iron bushing, 2" male NPT for above ground or underground installations. Two bottom NPT taps allow for protection of both supply and return tubing.

Specs

–
Type:

Bushing

Size:

2" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" SpeedFiLL Scully Cap
SKU: 13100
R.W. Beckett

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A bit pricy,but quality is there.

Very helpful when you want two small ports at the same 2" hole.
Ricky
Clare,Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy