Note: LICENSED CONTRACTOR REQUIRED
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.
| Size: | 2" x 1-1/2" |
|---|---|
| Length (Inches): | 42" |
| Connection Type: | Bottom Male (NPT) x Top Female (NPT) |
| Application: | Vertical Tank |