Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" Oil Tank Valve, MIP, 125 psi
Magnifying glass
Hover image to zoom

1/2" x 3/8" Oil Tank Valve, MIP, 125 psi

SKU:
OTV100
Rating:
(3)
Q&A:
(0)
1/2" x 3/8" Oil Tank Valve, MIP, 125 psi
Magnifying glass
Hover image to zoom
$16.24 each
BOX UP & SAVE 5%
$92.52 box of 6
$15.42 each
In Stock
In Stock
Get 12 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Brass

Description

–
Matco-Norca OTV oil tank valve requires minimum working pressure to control the flow of liquid in a pipe or plumbing fixture. It is made of corrosion resistant brass for providing strength, durability and long-lasting performance. The 1/2 inch x 3/8 inch MIP type end of the valve allows for quick/tight tubing connection. It is suitable to use with fluids having pressure rating of 125 psi. It includes nut and tailpiece for added convectors.

Specs

–
Size:

1/2" x 3/8"

Max Pressure (PSI):

125

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

good product, would buy again.

good product but when I went to reorder they were out of stock just a short time after I received the first order.
ken
Equinunk,Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed.

We switched out our tanks and needed a new valve. I ordered this for my father he was satisfied when I came. Worked as it should and would recommend to a friend.
Cornwell family
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Great price, well made product
Scooter
La Pine, Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy