Shop RW Beckett
Main product image of CF800 1/3HP, 3450 RPM, 115V Oil Burner Motor
Magnifying glass
Hover image to zoom

CF800 1/3HP, 3450 RPM, 115V Oil Burner Motor

SKU:
21341U
Rating:
(0)
Q&A:
(0)
CF800 1/3HP, 3450 RPM, 115V Oil Burner Motor
Magnifying glass
Hover image to zoom
$307.97 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


CF800 1/3HP, 3450 RPM, 115V Oil Burner Motor

Specs

–
Horse Power:

1/3

Voltage:

115V

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy