Apply to be a TradeMaster!
Main product image of Electronic Oil Igniter with S Base for SR, SF, CF500, CF800
Magnifying glass
Hover image to zoom

Electronic Oil Igniter with S Base for SR, SF, CF500, CF800

SKU:
51824U
Rating:
(4)
Q&A:
(0)
Electronic Oil Igniter with S Base for SR, SF, CF500, CF800
Magnifying glass
Hover image to zoom
$81.12 each
In Stock
In Stock
Get 23 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
Beckett SR, Beckett SF, Beckett CF500, Beckett CF800

Description

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Electronic Oil Igniter with S Base for SR, SF, CF500, CF800

Features:
  • UL recognized in the US and Canada.
  • 20 kV peak rating guarantees quick and efficient ignition.
  • Small size and lightweight (approx. 1.1 lbs.).
  • A vacuum encapsulation process using a synthetic resin provides resistance to moisture and excellent heat dissipation and electrical insulation.
  • Case material is a high-temperature thermoplastic that provides high impact strength and scratch resistance, and is impenetrable to most chemicals.
  • Adapts to multiple baseplates--making it the most versatile unit on the market...it will also fit on many other vendors' transformer baseplates.
  • Case design has 'breakout' sections at the rear and side for lead wire exit and a hood to neatly cover and protect these wires where required.
Specs:
  • Input: 120 VAC, 60 Hz, 35 VA
  • Output Voltage: 6 kV RMS, 20kV Peak
  • Output Current: 35 mA RMS
  • Secondary Mid-point Ground Ambient Operating Temperature: -20° to 150°F
  • Storage Temperature: -40° to 150°F

Specs

Used With:

Beckett SR

Beckett SF

Beckett CF500

Beckett CF800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

CF800 1/3HP, 3450 RPM, 115V Oil Burner Motor
SKU: 21341U
R.W. Beckett

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

solved my issue

shipped quickly, installed it and works perfect.
bbcm
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will make me a new parts supplier

great products and great selection
handy0313
dyersburg tenn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked, solved the problem

Worked, good price, came quickly, solved the issue.
Dblnkls
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got it very quick.And it solved my 45-yrold furnaces problem

Fixed problem on a 45 yr old furnace
Steve
Urbana Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy