Apply to be a TradeMaster!
Main product image of Type B Solid 45° Nozzle (0.85 GPH)
Magnifying glass
Hover image to zoom

Type B Solid 45° Nozzle (0.85 GPH)

SKU:
21556
Rating:
(5)
Q&A:
(0)
Type B Solid 45° Nozzle (0.85 GPH)
Magnifying glass
Hover image to zoom
21556 has been discontinued
Discontinued January 17, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Type B Solid 45° Brass Oil Nozzle (0.85 GPH)
Brand:
Delavan
SKU:DVB08545
(117)
Order by today, receive 85 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Angle
45°

Description

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Type B Solid 45° Nozzle (0.85 GPH)

Specs

Angle:

45°

Gallons Per Hour:

0.85

Type:

Solid Cone

Spray Pattern:

B

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

yes

original equipment,very fast delivery
sam
milton,vt
6 years ago
Was this review helpful to you?

I will buy again

Furnace Filter for oil burner. Great product.
Sunshine Man
< Mayville Mi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nozzles not protected in plastic tube.

The nozzles look good. I am disappointed that the nozzles are packaged in the plastic tubes with the cap to protect the tip of the nozzle from getting scratched/damaged.
Allan
CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY PRODUCT AGAIN

FIRES OIL BURNER
JO
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price For Boiler Nozzels

Went to local Plumbing Store price was twice for the same product, so i purchased four.
Pete
Weights town, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?